Beli vessel wrench di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Vessel Bit 1/4inch Torx Poweratribut:
- Driver Size: 1/4 inch Hex driver
- Vessel Bit PhilipsDeskripsi:For assembly work focusing on workabilityHexagonal shape with the width across flats of 5mm is also suited for electric drivers
- Vessel Stubby Screwdriver Phillips 6200 Crystalline (Obeng Pendek)Deskripsi:- Bright quartz "CRYSTALINE" handle, marked for philip and sloted type.- Thin shank screwdriver, ideal for working to cramped places.- Fully hardened chrome vanadium steel.atribut:
- Tip Type: Philip
- Shank type: Stubby type
- Length Shank: 38mm
- Overall Length (mm): 87.5mm
- Width Handle: 30mm
- Width Shank: 6mm
- Vessel Torx Bit (Tamper Proof)Deskripsi:It is a screw dedicated bit for Torx which is often used in automobile-related fieldsThere is a round hole anti-tempering preventation
- Vessel Socket Bit (Mata Obeng)Deskripsi:Socket Bit for Hex screw
- Vessel Screwdriver Super Cushion (Obeng)Deskripsi:No.700:"Super Cushion" grip fits your hand perfectlyHigh toughness shank made of fully hardened chrome vanadium steelBlack Chrome platingNo.730:"Super Cushion" grip fits your hand perfectlyTang-thru type features a star-shaped end cap for haatribut:
- Shank type: Standard/General Type
- TEKIRO Impact Driver Set (Obeng Ketok)Deskripsi:Bahan kokoh pada saat digunakan (ketok)Memiliki beberapa mata obeng dan snay Memiliki box, agar lebih mudah pada saat selelsai digunakanFungsi : Untuk melepas dan memasang Screw sesuai kebutuhan, Bisa juga di gunakan untuk membuka screw yang sulitMaterial : Chrome Vanadiumatribut:
- Material: Chrome Vanadium
- Vessel Screwdriver Long Thin Shank Crystalline 6100-Series (Obeng)Deskripsi:- Color-coded with a colorful crystalline handle pattern with [[+]] [[-]]A thin shaft type suitable for screw tightening of a narrow place.
- Omi Kogyo Carbide Stainless Steel Hole Cutter (With Carbide Chips)atribut:
- Material: Center drill: Cobalt high-speed steel
- Overall Length (mm): 96
- Type: TG
- Usage Tool: Electric drill, drill press
- Drill Diameter (phi mm): 6
- Effective Cutting Capacity (mm): 5
- Blade Thickness (mm): 2.1
- Effective Length (Maximum Cutting Depth) (mm): 12.4
- Shank Diameter (mm): 10
- SMC Tube Cutteratribut:
- Outside Diameter x Inside Diameter (phi mm): Applicable Tubing O.D. 16 or Less
- Vessel Bit B36 Series Double Endedatribut:
- Tip Type: Philip
- Heat Treatment Classification: H
- Vessel Torx BitDeskripsi:-A bit exclusive for Torx screw.
- Vessel Bit Hexagon Socket Driveratribut:
- Socket Type: Socket bit for Hexagong screw
- TEKIRO Go Thru Screwdriver Slotted Green Handle (Obeng Tembus)Deskripsi:Handle lebih kokoh dan mudah saat digunakanBesi obeng kokoh tidak mudah penyokMemiliki magnet pada ujung mata obeng (-)Fungsi : Untuk melepas dan memasang Screw ( - )Material : Chrome VanadiumDimensi : 413mm 300mm 27mmatribut:
- Material: Chrome Vanadium
- TRUSCO Snap Ring Pliers for Shaft (Tang Jepit Snap Ring)Deskripsi:It is a hand drill shape that has pursued grip handling.atribut:
- Finishing Material: Body Part: Special Carbon Steel (S58C) Tip: Chromium-Molybdenum (SCM435)
- Specifications: with Spring
- Vessel Metal Line Ratchet Screwdriver Set (Obeng)atribut:
- Material: Chrome vanadium molybdenum
- Vessel Screwdriver Thin Shaft Cushion Grip (Obeng)atribut:
- Width Handle (mm): 20.5
- Width Shank (mm): 4.0
- Shank type: Thin shank type
Daftar Harga vessel wrench Terbaru March 2026
| Vessel Screwdriver Power Grip (Obeng) | Rp119.900 |
| Vessel Bit 1/4inch Torx Power | Rp38.900 |
| Vessel Bit Philips | Rp12.900 |
| Vessel Stubby Screwdriver Phillips 6200 Crystalline (Obeng Pendek) | Rp53.900 |
| Vessel Torx Bit (Tamper Proof) | Rp48.900 |
| Vessel Socket Bit (Mata Obeng) | Rp12.900 |
| Vessel Screwdriver Super Cushion (Obeng) | Rp82.900 |
| SMC Tube Cutter | Rp239.900 |
| TEKIRO Impact Driver Set (Obeng Ketok) | Rp209.900 |
| Vessel Screwdriver Ball Grip (Obeng) | Rp62.900 |
Data diperbarui pada 07/03/2026 (Harga belum termasuk PPN)



















































































































































/94P102039328-2.jpg)


/19P103201045-1.jpg)
/2uP102040102-2.jpg)
/jxP102039717-2.jpg)
/P102039373-1.jpg)

/qrP101003963-2.jpg)
/5pP102039205-3.jpg)
/fkP102789560-3.jpg)
/P102033784-1.jpg)




/q0P102267936-13.jpg)
/P101001017-1.jpg)
/P102039403-1.jpg)
/9iP102039342-8.jpg)